This item is Discontinued.

Tough Guy Hospital Isolation Bags, 7 gal., Red, PK250 31DK93

Hospital Isolation Bags, 7 gal., Red, PK250 (Discontinued)

  • Mfr # 31DK93
  • Zoro # G8497413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31DK93
Zoro #
G8497413
UPC #
190735699904
Country of Origin
United States

Dimensions

Height
24 in
Thickness
1.2 mil
Width
24 in

Details

Item
Biohazard Bags
Capacity
10 gal
Material
Linear Low Density Polyethylene (LLDPE)
Color
Red
Legend
Infectious Waste
Strength Rating
Super Heavy
Bag Closure Type
None
Trash Bag Material
Linear Low Density Polyethylene (LLDPE)
Package Configuration
Coreless Roll
Bags per Roll/Pack
25/10
Bags Per Roll
25
Max. Temperature
Not Autoclavable
Trash Bag Color Family
Red
Bag Product Grouping
Biohazard Bags
Seal
Star
Rolls per Package
10
Bottom Seal Type
Star
Max. Load
60 lb
Bags per Roll
25

Description

Biohazard Bags, Capacity 10 gal, Trash Bag Material LLDPE, Thickness 1.2 mil, Color Red, Legend Infectious Waste, Bag Closure Type None, Width 24 in, Height 24 in, Max. Load 60 lb, Bottom Seal Type Star, Max. Temperature Not Autoclavable, Package Configuration Coreless Roll, Rolls per Package 10, Bags per Roll 25, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.