Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2CYE6
Zoro #
G0530223
UPC #
190735694695
Country of Origin
United States
Dimensions
Cleaner Container Size
1 qt
Degreaser Container Size
1 qt.
Size
1 qt.
Container Size
1 qt
Details
Fragrance
Fresh
Color
Clear
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Cleaner Chemical Product Grouping
Odor Eliminators
Item - Surface and Air Deodorants
Deodorizer
Container Type
Bottle
Item
Deodorizer
Degreaser Container Type
Bottle
Primary Chemical
None
Features
Penetrates and Neutralizes Strong Odors, Pleasant Citrus Scent, RTU Odor Counteractant
Product Series
Tough Guy
NSF Rating
Not Rated
Air Freshener Form
Liquid
VOC Content
0%
Surfaces for Use On
Air, Carpet, Fabric
Description
Deodorizer, Odor Eliminators, Fragrance Fresh, Container Type Bottle, Container Size 1 qt, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Air, Carpet, Fabric, None, Ready to Use/Concentrated Ready to Use, Features Penetrates and Neutralizes Strong Odors, Pleasant Citrus Scent, RTU Odor Counteractant, NSF Rating Not Rated, Product Series Tough Guy, VOC Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.