Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tough Guy Long Handled Dust Pan, Black, Plastic 1VAJ6

Long Handled Dust Pan, Black, Plastic (Discontinued)

  • Mfr # 1VAJ6
  • Zoro # G2345341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VAJ6
Zoro #
G2345341
UPC #
190735691434
Country of Origin
China

Dimensions

Overall Dust Pan Width
12 1/2 in
Overall Dust Pan Depth
11 7/16 in
Dust Pan Handle Length
31 in
Handle Length
31 in
Overall Width
12 1/2 in
Overall Length
37"

Details

Item
Long Handled Dust Pan
Basic Dust Pan Material
Plastic
Dust Pan Color
Black
Color Coding System
No
Dust Pan Lid Options
No Lid
Features
Hanging End Cap
Specific Dust Pan Material
Plastic
Material
Plastic
Color
Black

Description

Long Handled Dust Pan, Tool Type Dust Pan, Material Plastic, Handle Length 31 in, Overall Width 12 1/2 in, Overall Depth 11 1/2 in, Color Black, Features Hanging End Cap, Color Coding System No, Dust Pan Type Long Handled/Lobby, Includes Dust Pan Lid No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.