Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22N326
Zoro #
G5293513
UPC #
190735693933
Country of Origin
United States
Dimensions
Overall Length
24 in
Overall Width
3 in
Height
4 in
Length
24 in
Width
3 in
Overall Height
4 in
Overall Depth
24 in
For Handle Diameter
1 in to 1 1/4 in
Details
Color
White
Material
Stainless Steel
Item
Mop and Broom Holder
Holds
(4) Mops or Brooms
Features
100% Post-Consumer Recyclable, Contains Over 30% Recycled Materials, Spring Activated Rubber Cams
Finish
Powder Coated
For Product Type
Brooms, Mops
Frame Finish
White Gloss
Description
Mop and Broom Holder, Color White, For Product Type Brooms, Mops, For Handle Diameter 1 in to 1 1/4 in, Overall Length 24 in, Overall Width 3 in, Overall Height 4 in, Overall Depth 24 in, Holds (4) Mops or Brooms, Features 100 Percent Post-Consumer Recyclable, Contains Over 30 Percent Recycled Materials, Spring Activated Rubber Cams, Frame Finish White Gloss, Material Stainless Steel, Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.