Shop All Brushes
Tough Guy
Pipe Brush, 31 in L Handle, 5 in L Brush, Blue, Polypropylene, 36 in L Overall
Mfr # 2VGR6
Zoro # G2714652
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Pipe Brush
- Brush Length 5 in
- Handle Length 31 in
- Bristle Material Nylon
- Handle Material Polypropylene
Product Information
Dimensions
Brush Length | 5 in |
Handle Length | 31 in |
Overall Length | 36 in |
Brush Dia. | 1/4 in |
Brush Diameter | 0.25 in |
Details
Description
Pipe Brush, Handle Style Straight, Bristle Material Nylon, Handle Material Polypropylene, Brush Diameter 0.25 in, Brush Length 5 in, Handle Length 31 in, Bristle Color Blue, Application Food Industry, Color Coding System Yes, FDA Compliant Yes, Features Single Spiral, Single Stem, Overall Length 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURFACE SHIELDS Floor Protection Paper, 35 in. x 144 ft. (35140/25)
- SP RICHARDS Betco Clear Image Non-Ammoniated Glass and Surface Cleaner, 64 oz. Bottle - 19947-00 (BET1994700)
- MONARCH Shop Towel Size Terry Wipers - COLOREDÂ 50 lb bag (N-C60-50BG)
- SELLARS TOOLBOX WaterWeave T800 Wipers and Towels (88250)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, White, Polypropylene, 36 in L Overall (2RVD9)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Red, Polypropylene, 36 in L Overall (2VGR8)
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 15 3/4 in L Handle, 4 1/2 in L Brush, White, Plastic (48LZ39)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, White, Polypropylene, 18 in L Overall (2RVF1)
- TOUGH GUY Scratch Brush, 10 in L Handle, 5 3/8 in L Brush, Black, Wood, 10 1/4 in L Overall (1VAF9)
- TOUGH GUY 10"L, 2" Beige Trim Scrub Brush, Replacement Brush Head (3H382)
- TOUGH GUY Boiler Brush, 22 in L Handle, 4-1/2 in L Brush, Twisted Wire, 27 in L Overall (2FCD1)
- Tough Guy Brushes