Ridgid VF4000 Filter 1pc
Mfr # 6XMZ7
Zoro # G1028876
product price: $21.99
/eaKey Features
For Vacuum Type
Shop Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Ridgid
Fits Vacuum Models
VF4000
Filtration Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6XMZ7
Zoro #
G1028876
UPC #
190735716311
Country of Origin
Canada
Dimensions
Height
8 1/2 in
Length
6 3/4 in
Width
6-3/4"
Size
I.D 4-23/64", O.D 6-29/32"
Width/Diameter
7 in
Details
For Vacuum Type
Shop Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Ridgid
Fits Vacuum Models
VF4000
Filtration Type
Standard
Filter Pickup Type
Wet/Dry
Filter Material
Paper
Filter Type
Cartridge Filter
Reusable
Non-reusable
Item
Cartridge Filter
For Use With
Ridgid (12) and (16) gal. Wet/Dry Vacuums
Bag Type
Cellulose
Filter Reusability
Non-Reusable
Description
Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand RIDGID(R), Fits Vacuum Models VF4000, Filter Pickup Type Wet/Dry, Filtration Type Standard, Filter Material Paper, Filter Reusability Non-Reusable, Height 8 1/2 in, Length 6 3/4 in, Width/Diameter 7 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.