Zoro Homepage

Roof Brush, White

  • Mfr # 1YXC1

  • Zoro # G0856791


product price: $7.39
/ea

Key Features

Head Material
Wood
Overall Length
7 in
Head Length
7 in
Product Type
Roofing Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1YXC1
Zoro #
G0856791
UPC #
190735692219
Country of Origin
Sri Lanka

Dimensions

Overall Length
7 in
Head Length
7 in

Details

Item
Roofing Brush
Head Material
Wood
Product Type
Roofing Brush

Description

Roofing Brush, Product Type Roofing Brush, Handle Material Not Applicable, Overall Length 7 in, Head Length 7 in, Head Material Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.