This item is Discontinued.

Tough Guy Sanitary Napkin Receptacle, 11In.x9In. 2NXW1

Sanitary Napkin Receptacle, 11In.x9In. (Discontinued)

  • Mfr # 2NXW1
  • Zoro # G0569572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2NXW1
Zoro #
G0569572
UPC #
190735696163
Country of Origin
China

Dimensions

Width
5 1/4 in
Height
10 in
Depth
5 3/4 in
Container Depth
5 3/4 in

Details

Item
Sanitary Napkin Receptacle
Material
polypropylene
Color
White
Includes
Removable Rigid Liner and Mounting Hardware
Standards
FDA
Shape
Rectangular
Container Mounting Style
Wall or Free-Standing
For Use With
3U824, 5FW85
Lid Type
Hinged

Description

Sanitary Napkin Receptacle, Container Mounting Style Wall or Free-Standing, Height 10 in, Container Depth 5 3/4 in, Width 5 1/4 in, Material Polypropylene, Shape Rectangular, Color White, Lid Type Hinged, For Use With 3U824, 5FW85, Includes Removable Rigid Liner and Mounting Hardware, Standards FDA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.