This item is Discontinued.

Tough Guy Scrub Brush, Medium, 17 in L Handle, 3 in L Brush, Yellow, Polyproplyene, 20 in L Overall 807N39

Scrub Brush, Medium, 17 in L Handle, 3 in L Brush, Yellow, Polyproplyene, 20 in L Overall (Discontinued)

  • Mfr # 807N39
  • Zoro # G810901853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
807N39
Zoro #
G810901853
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Brush Length
3 in
Handle Length
17 in
Bristle Length
1 5/8 in
Head Width
3 in
Overall Length
20 in
Head Length
20 in

Details

Brush Type
Scrub Brush
Bristle Firmness
Medium
Bristle Color
Yellow
Handle Color
Yellow
Bristle Material
Polyproplyene
Handle Material
Polyproplyene
Item
Scrub Brush
Head Material
Plastic
Non-Sparking
No
Grip Material
Plastic
Head Shape
Gong
For Surface Texture
Rough
Sweep Face
3 in
Handle Style
Straight
Removable Handle
No
Antimicrobial
No
Chemical Resistant
Yes
Number of Rows/Columns
56
Grip Style
Non Slip
For Material Type
Most Metals, Steel, Wood
Temperature Resistant
Yes
Includes Scraper
No
Surface Type
Dry, Wet

Description

Scrub Brush, Bristle Firmness Medium, Handle Style Straight, Bristle Material Polyproplyene, Handle Material Polyproplyene, Brush Length 3 in, Handle Length 17 in, Head Width 3 in, Bristle Color Yellow, Overall Length 20 in, Chemical Resistant Yes, Bristle Length 1 5/8 in, Brush Type Scrub Brush, Features Not Applicable, Handle Color Yellow, Head Material Plastic, Head Length 20 in, Sweep Face 3 in, Minimum Temperature Not Applicable, Surface Type Dry, Wet, Grip Material Plastic, Head Shape Gong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.