This item is Discontinued.

Tough Guy Scrubber, 3"L, 3"W, Brass, Gold, PK6 2NTH8

Scrubber, 3"L, 3"W, Brass, Gold, PK6 (Discontinued)

  • Mfr # 2NTH8
  • Zoro # G1291044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NTH8
Zoro #
G1291044
UPC #
190735696057
Country of Origin
Mexico

Dimensions

Length
3 in
Width
3 in
Thickness
1 in
Overall Width
3 in
Overall Length
3 in
Overall Height
1 in

Details

Item
Scrubber
Material
Brass
Color
Gold
Abrasive
Yes
Used On
General Purpose
Chemical Resistant
No
Application
Multipurpose
Mildew Resistant
No
Product Type
Scrubber
Pad Color
Gold
Includes Handle
No
Antimicrobial
No

Description

Scrubber, Material Brass, Product Type Scrubber, Overall Length 3 in, Overall Width 3 in, Overall Height 1 in, Thickness 1 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Gold, Series Not Applicable, Standards Not Applicable, Application Multipurpose, Includes Handle No, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.