Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tough Guy Scrubber Sponge, 6" L, 3-1/2" W, PK20 2NTH3

Scrubber Sponge, 6" L, 3-1/2" W, PK20 (Discontinued)

  • Mfr # 2NTH3
  • Zoro # G2671234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NTH3
Zoro #
G2671234
UPC #
190735696002
Country of Origin
Mexico

Dimensions

Length
6 in
Width
3 1/2 in
Thickness
3/4 in
Overall Height
3/4 in
Overall Length
6 in
Overall Width
3 1/2 in

Details

Item
Scrubber Sponge
Material
Polyester
Color
Green/Yellow
Mildew Resistant
No
Abrasive
Yes
Application
Multipurpose
Chemical Resistant
No
Used On
General Purpose
Product Type
Scrubber Sponge
Antimicrobial
No
Pad Color
Green/Yellow
Includes Handle
No

Description

Scrubber Sponge, Material Polyester, Product Type Scrubber Sponge, Overall Length 6 in, Overall Width 3 1/2 in, Overall Height 3/4 in, Thickness 3/4 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Green/Yellow, Series Not Applicable, Standards Not Applicable, Application Multipurpose, Includes Handle No, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.