Shop All Sponges and Scouring Pads
Tough Guy
Scrubber Sponge, 9"L, 6"W, Nylon, Grn, PK15
Mfr # 2NTH1
Zoro # G2525564
product price: $28.45
/pk 15, $1.90/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 6 in
- Material Polyester
- Color Green
- Thickness 3/8 in
Product Information
- Brand Tough Guy
- MFR # 2NTH1
- Zoro # G2525564
- UPC # 190735695982
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Dimensions
Length | 9 in |
Width | 6 in |
Overall Width | 6 in |
Overall Height | 3/8 in |
Overall Length | 9 in |
Details
Description
Scrubber Sponge, Material Polyester, Product Type Scouring Pad, Overall Length 9 in, Overall Width 6 in, Overall Height 3/8 in, Thickness 3/8 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Green, Series Not Applicable, Standards Not Applicable, Application Multipurpose, Includes Handle No, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Precision Wipes Dry Wipe, White, Box, 1-Ply Tissue, 11 3/4 in x 11 3/4 in, 196 Sheets, PK15 (75512)
- MICROBE-LIFT 32 Oz. Cesspool & Septic Tank Treatment (10Q)
- MEGUIARS Pure Clarity Glass Cleaner (G8224)
- TIDE Laundry Detergent, Tub, Powder/Gel, Tide Original, 4 PK (03243)
- TOUGH GUY Scrubber, 3"L, 3"W, SS, Silver, PK6 (2NTH9)
- TOUGH GUY Sponge, 4-5/16"L, 7-1/2"W, Cellulose, Yw (2NTH6)
- TOUGH GUY Scouring Pad, 6"L, 9"W, Nylon, Green, PK20 (2NTG8)
- TOUGH GUY Sponge, 4-3/16"L, 6"W, Cellulose, Yw (2NTH5)
- TOUGH GUY Cleaning Brick, Gray, 5-3/4" (12G794)
- TOUGH GUY Scouring Screen, Gray, 5-1/2" L, 4" W (12G795)
- PREMIERE PADS Grill Brick Scrubber, 8"x4"x3-1/2", PK12 (PAD GB12 PC)
- Tough Guy Sponges and Scouring Pads