Tough Guy

Scrubbing Pad, Green, Size 14", Round, PK5


product price: $34.19
/pk 5, $6.84/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Floor Application Cleaning, Scrubbing
  • Floor Machine Pads Color Family Green
  • Pad/Brush Shape Round
  • Material Nylon/Polyester
  • Size 14"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Floor Pad Size 14 in
Size 14"
Pad/Brush Size 14 in
Diameter 14 in
Fits Machine Size 14 in

Details

Floor Application Cleaning, Scrubbing
Floor Machine Pads Color Family Green
Pad/Brush Shape Round
Material Nylon/Polyester
Item Scrubbing Pad
Speed 175 to 600 rpm
For Use With Rotary or Automatic Floor Machine
Center Hole 3 3/4 in
Color Green
Shape Round
Sub-Category Scrubbing Pads
Green Environmental Attribute Product Contains a Minimum of 50% Post-Consumer Recycled Content
Color Family Green
Features These Pads Help to Easily Remove Dirt and Scuff Marks Prior to Recoating
Application Cleaning, Scrubbing
Product Type Scrubbing Pad
Speed - Maximum 600 RPM
Speed - Minimum 175 RPM

Description

Scrubbing Pad, Color Green, Diameter 14 in, Material Nylon/Polyester, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 14 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 14 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Cleaning, Scrubbing, Features These Pads Help to Easily Remove Dirt and Scuff Marks Prior to Recoating, Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.