Shop All Floor Machine Pads
Tough Guy
Scrubbing Pad, Green, Size 16", Round, PK5
Mfr # 402W29
Zoro # G0740798
product price: $36.85
/pk 5, $7.37/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Green
- Floor Pad Size 16 in
- Pad/Brush Shape Round
- Material Nylon/Polyester
Product Information
- Brand Tough Guy
- MFR # 402W29
- Zoro # G0740798
- UPC # 50048011349867
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 16 in |
Size | 16" |
Pad/Brush Size | 16 in |
Diameter | 16 in |
Fits Machine Size | 16 in |
Details
Description
Scrubbing Pad, Color Green, Diameter 16 in, Material Nylon/Polyester, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 16 in, Shape Round, Speed - Maximum 400 RPM, Fits Machine Size 16 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Cleaning, Scrubbing, Features Removes Dirt, Spills and Scuffs, Series Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 55 gal Flat Trash Can Lid, 26 3/4 in W/Dia, Gray, Resin, 0 Openings (FG265400GRAY)
- MAKITA HEPA Filter (197166-6)
- SCOTCH -Brite Greener Clean Non-Scratch Scrubber Sponge For Multi-Purpose 4.5 in. L 3 pk (97033)
- LESTOIL Cleanr Lestoil 28Oz (33910)
- TOUGH GUY Floor Pad, 13 In, White, PK5 (6DNA6)
- TOUGH GUY Stripping Pad, Black, Size 13", Round, PK5 (402W15)
- TOUGH GUY Buffing Pad, Red, Size 11", Round, PK5 (402W35)
- TOUGH GUY Buff Pad, White, Size 14", Round, PK5 (402W60)
- TOUGH GUY Burnishing Pad, Tan, Size 21", Round, PK5 (402V92)
- TOUGH GUY Cleaning Pad, Blue, Size 14", Round, PK5 (402W08)
- 3M Burnishing Pad, 27 In, White, PK5 (3300)
- Tough Guy Floor Machine Pads