This item is Discontinued.

Tough Guy Scrubbing Rotary Brush, 17 In. Machine 1MEJ2

Scrubbing Rotary Brush, 17 In. Machine (Discontinued)

  • Mfr # 1MEJ2
  • Zoro # G1436391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1MEJ2
Zoro #
G1436391
UPC #
190735688168
Country of Origin
United States

Dimensions

Pad Size
15"
Machine Size
17 in
Pad/Brush Size
15 in
Block Size
15 in
Bristle Dia.
0.028 in
Trim Length
1 3/4 in
Brush Size
15"
Bristle Diameter
0.03 in

Details

Floor Application
Cleaning, Scrubbing
Pad/Brush Shape
Round
Item
Rotary Brush
Bristle Material
Polypropylene
For Use With
Floor Machines
Includes
Clutch Plate
Bristle Color
Black

Description

Rotary Brush, Bristle Material Polypropylene, Bristle Color Black, Trim Length 1 3/4 in, Block Size 15 in, Bristle Diameter 0.03 in, Includes Clutch Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.