Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12L019
Zoro #
G4395212
UPC #
190735684320
Country of Origin
Multiple
Dimensions
Overall Length
62 in
Length
62 in
Handle Diameter
1 1/8 in
Details
Item
Squeegee Handle
Connection Type
Bolt On
Material
Wood
Color
Natural
Features
Withstands Heavy Wear, Eliminates Handle Breakage, Thread-Stripping or Brushes Falling Off
Color Coding System
No
Application
Squeegee Handle
Connection Thread Type
Not Threaded
Product Type
Squeegee Handle
Description
Squeegee Handle, Connection Type Bolt On, Material Wood, Overall Length 62 in, Connection Thread Type Not Threaded, Handle Diameter 1 1/8 in, Color Natural, Color Coding System No, Features Withstands Heavy Wear, Eliminates Handle Breakage, Thread-Stripping or Brushes Falling Off, Product Type Squeegee Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.