This item is Discontinued.

Tough Guy Stripping Pad, Black, Size 16", Round, PK5 402V99

Stripping Pad, Black, Size 16", Round, PK5 (Discontinued)

  • Mfr # 402V99
  • Zoro # G0740588
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
402V99
Zoro #
G0740588
UPC #
50048011348976
Country of Origin
United States

Dimensions

Floor Pad Size
16 in
Size
16"
Pad/Brush Size
16 in
Diameter
16 in
Fits Machine Size
16 in

Details

Floor Application
Stripping
Floor Machine Pads Color Family
Black
Pad/Brush Shape
Round
Material
Nylon/Polyester
Item
Stripping Pad
Speed
175 to 600 rpm
For Use With
Rotary or Automatic Floor Machine
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sub-Category
Stripping Pads
Color
Black
Center Hole
3 3/4 in
Shape
Round
Color Family
Black
Application
Stripping
Speed - Minimum
175 RPM
Product Type
Stripping Pad
Speed - Maximum
600 RPM

Description

Stripping Pad, Color Black, Diameter 16 in, Material Nylon/Polyester, Product Type Stripping Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 16 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 16 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Stripping, Features Not Applicable, Series Not Applicable, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.