Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tough Guy Stripping Pad, Black, Size 19", Round, PK5 402W03

Stripping Pad, Black, Size 19", Round, PK5 (Discontinued)

  • Mfr # 402W03
  • Zoro # G0740402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402W03
Zoro #
G0740402
UPC #
50048011349034
Country of Origin
United States

Dimensions

Floor Pad Size
19 in
Size
19"
Pad/Brush Size
19 in
Diameter
19 in
Fits Machine Size
19 in

Details

Floor Application
Stripping
Floor Machine Pads Color Family
Black
Pad/Brush Shape
Round
Material
Nylon/Polyester
Item
Stripping Pad
Speed
175 to 600 rpm
For Use With
Rotary or Automatic Floor Machine
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Center Hole
3 3/4 in
Sub-Category
Stripping Pads
Color
Black
Shape
Round
Color Family
Black
Application
Stripping
Speed - Maximum
600 RPM
Product Type
Stripping Pad
Speed - Minimum
175 RPM

Description

Stripping Pad, Color Black, Diameter 19 in, Material Nylon/Polyester, Product Type Stripping Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 19 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 19 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Stripping, Features Not Applicable, Series Not Applicable, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.