This item is Discontinued.

Tough Guy Stripping Pad, Black, Size 20", Round, PK5 402W19

Stripping Pad, Black, Size 20", Round, PK5 (Discontinued)

  • Mfr # 402W19
  • Zoro # G0740612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
402W19
Zoro #
G0740612
UPC #
50048011349065
Country of Origin
United States

Dimensions

Floor Pad Size
20 in
Size
20"
Pad/Brush Size
20 in
Diameter
20 in
Thickness
1/2 in
Fits Machine Size
20 in

Details

Floor Application
Stripping
Floor Machine Pads Color Family
Black
Pad/Brush Shape
Round
Material
Nylon
Item
Stripping Pad
Speed
175 to 600 rpm
For Use With
Rotary or Automatic Floor Machine
Center Hole
3 3/4 in
Sub-Category
Stripping Pads
Shape
Round
Color
Black
Color Family
Black
Application
Stripping
Speed - Maximum
600 RPM
Product Type
Stripping Pad
Speed - Minimum
175 RPM
Pad Aggresiveness
3.2

Description

Stripping Pad, Color Black, Diameter 20 in, Material Nylon, Product Type Stripping Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 20 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 20 in, Compatible Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Stripping, Features Not Applicable, Pad Aggresiveness 3.2, Series Not Applicable, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.