This item is Discontinued.

Tough Guy Stripping Pad, Size 12" x 18", Maroon, PK10 453T19

Stripping Pad, Size 12" x 18", Maroon, PK10 (Discontinued)

  • Mfr # 453T19
  • Zoro # G5280952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
453T19
Zoro #
G5280952
UPC #
50638060086501
Country of Origin
Thailand

Dimensions

Floor Pad Size
12 in x 18 in
Machine Size
12 in x 18 in
Thickness
3/8 in
Overall Width
12 in
Overall Length
18 in

Details

Floor Application
Stripping
Floor Machine Pads Color Family
Brown
Pad/Brush Shape
Rectangular
Material
Nylon
Item
Stripping Pad
Speed
175 to 600 rpm
For Use With
Orbital or Rectangular Floor Machine
Color
Maroon
Shape
Rectangular
Color Family
Brown
Application
Stripping
Product Type
Stripping Pad
Speed - Maximum
600 RPM
Speed - Minimum
175 RPM

Description

Stripping Pad, Color Maroon, Diameter Not Applicable, Material Nylon, Product Type Stripping Pad, Overall Length 18 in, Overall Width 12 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum 600 RPM, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 3/8 in, Application Stripping, Features Not Applicable, Series Not Applicable, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.