Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6PAK2
Zoro #
G3702264
UPC #
190735715253
Country of Origin
China
Dimensions
Height
37"
Width
18"
Length
14"
Trash Can Dia./Width
18"
Details
Color
Silver
Material
Tensile Zinc Plated Steel
Item
Bag Holder
Primary Container Color
Silver
For Use With
55 gal Plastic or 30 gal Paper Bag
Specific Container Material
Tensile Zinc Plated Steel
Capacity
55 gal. Plastic and 30 gal. Paper Leaf Bag
Accessory Type
Bag Holder
Description
Bag Holder, Width 18 in, Height 37 in, Length 14 in, Material Steel, Color Silver, For Use With 55 gal Plastic or 30 gal Paper Bag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.