Tilt Truck, 77 in, 33 in, Black, 600 lb

  • Mfr # 21VK40

  • Zoro # G2236809


product price:  $718.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Height
43 3/4 in
Overall Length
77 in
Overall Width
34 in
Load Capacity
600 lb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21VK40
Zoro #
G2236809
UPC #
190735693117
Country of Origin
China

Dimensions

Overall Height
43 3/4 in
Overall Length
77 in
Overall Width
34 in
Caster Dia.
4"
Wheel Diameter
10"
Overall LxWxH
77 in x 34 in x 43 3/4 in
Caster Wheel Dia.
4 in
Axle-Mounted Wheel Dia.
10 in

Details

Item
General Purpose Plastic Tilt Truck
Load Capacity
600 lb
Color
Black
Cubic Foot Capacity
27 cu ft
Frame Material
Steel
Mobility Option
Manual
Container Legend
None
Caster Material
Rubber
Caster Configuration
(1) Swivel, (2) Wheels
Optional Lid
21VK31
Handle Type
Flat
Wheel Material
Rubber
Volume Capacity
1 cu. yd.
Color - Hoppers and Cube Trucks
Black
Container Material - Hoppers and Cube Trucks
MDPE
Handle Included
Yes
Load Capacity - Hoppers and Cube Trucks
600 lb.
Cubic Yard Capacity
1 cu yd
Wheel Type
Solid Soft Rubber
Caster Type
(1) Swivel
Item - Tilt Trucks
Tilt Truck
Includes
Removable Push Handle
Frame Material - Hoppers and Cube Trucks
Steel
Caster/Wheel Mounting Location
Standard
Container Material
Plastic
Axle-Mounted Wheel Type
Flat-Free
Lid/Cover Type
No Lid/Cover
Axle-Mounted Wheel/Tread Material
Rubber
Caster/Wheel Configuration
(1) Swivel, (2) Axle-Mounted
Quiet Performance Features
Rubber Casters
Material Properties
Flame retardent
Caster Wheel Type
Standard
Caster Mounting Type
Plate
Non-Marking Casters/Wheels
No
Caster Brake Type
No Brake Included
Caster Wheel Tread Type/Material
Standard/Rubber
Caster Wheel/Tread Material
TPU
Includes Reinforcing Steel Side Rails
Without Reinforcing Side Rails

Description

General Purpose Plastic Tilt Truck, Cubic Foot Capacity 27 cu ft, Load Capacity 600 lb, Overall Length 77 in, Overall Width 33 in, Overall LxWxH 77 x 35 3/4 x 42 1/2, Overall Height 36 in, Optional Lid Mfg. No. 21VK31, Container Material Plastic, Color Black, Handle Type Flat, Mobility Option Manual, Caster/Wheel Configuration (1) Swivel, (2) Axle-Mounted, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material TPU, Caster Wheel Dia. 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.