Tough Guy

High Efficiency Laundry Detergent, 100 oz Jug, Liquid, Unscented, Clear


product price: $16.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Cleaner Form Liquid
  • Cleaner Container Type Jug
  • Fragrance Unscented
  • High Efficiency Compatibility Yes
  • Color Clear
See all product information

Product Information

Dimensions

Cleaner Container Size 100 oz
Size 100 oz.
Container Size 100 oz

Details

Item High Efficiency Laundry Detergent
Cleaner Form Liquid
Cleaner Container Type Jug
Fragrance Unscented
High Efficiency Compatibility Yes
Color Clear
Degreaser Container Type Jug
Standards EPA Safer Choice
Contains Cocamidopropyl Betaine (Plant-Derived Surfactant), Cocamidopropylamine Oxide (Plant-Derived Surfactant), Methylisothiazolinone (Preservative), Phenoxyethanol (Preservative), Sodium Coco Sulfate (Plant-Derived Surfactant), Water
Cleaner Chemical Product Grouping Laundry Detergents and Fabric Softeners
Container Type Jug
Item - Laundry Detergent and Stain Remover Laundry Detergent
Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
Green Environmental Attribute Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866
Features Effective in Temperatures Up to 185 Degrees F, Ideal for Laundering Microfiber Products
VOC Content 0 %
Primary Chemical Cocamidopropyl Betaine, Cocamidopropylamine Oxide, Methylisothiazolinone, Phenoxyethanol, Sodium Coco Sulfate, Water
Flash Point Greater Than 212 Degrees F
Contains Bleach No
Biodegradable Yes
Contains Odor Eliminator No
Product Label Laundry Detergent Free & Clear
pH Level 7.3
Dye Free Yes
pH Value Neutral
Phosphate Free Yes
Rinse Required No
Contains Fabric Softener No
Number of Loads 100
Color Safe Yes
Contains Stain Lifter Yes

Description

Laundry Detergent, Product Label Laundry Detergent Free & Clear, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Jug, Container Size 100 oz, Fragrance Unscented, Phosphate Free Yes, Color Safe Yes, Dye Free Yes, Contains Bleach No, Contains Fabric Softener No, Contains Odor Eliminator No, Contains Stain Lifter Yes, Standards EPA Safer Choice, Biodegradable Yes, Color Clear, Features Effective in Temperatures Up to 185 Degrees F, Ideal for Laundering Microfiber Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.