This item is Discontinued.

Tough Guy TOUGH GUY Red 18" Floor Squeegee (Formerly Tough Guy) 1EUA5

TOUGH GUY Red 18" Floor Squeegee (Formerly Tough Guy) (Discontinued)

  • Mfr # 1EUA5
  • Zoro # G3370297
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1EUA5
Zoro #
G3370297
UPC #
190735687734
Country of Origin
China

Dimensions

Squeegee Blade Width
18 in
Length
No Handle
Width
18"
Blade Width
18 in

Details

Item
Floor Squeegee
Squeegee Blade Shape
Straight Double
Material
Foam Rubber
Application
Floor
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Plastic
Connection Type
Threaded
Squeegee Blade Material
Foam Rubber
For Use With
1VAJ2
Color Coding System
Yes
Squeegee Application
Floor Squeegee
Color
Red
Blade Material
Foam Rubber
Frame Material
Plastic
Resistance Properties
Corrosion Resistant, Non-Sparking
Blade Count
2
Blade Shape
Straight
Product Type
Floor Squeegee
Connection Thread Type
Standard
Includes Handle
No

Description

Formerly Tough Guy.

Floor Squeegee, Blade Count 2, Includes Handle No, Connection Type Threaded, Connection Thread Type Standard, Blade Width 18 in, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Color Red, Color Coding System Yes, Compatible Grainger Part Number 1VAJ2, Frame Material Plastic, Resistance Properties Corrosion Resistant, Non-Sparking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.