Tough Guy
Universal Absorbent, 12 oz. Shaker, PK6
Mfr # 3EEE8
Zoro # G0938052
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 oz
- Container Type Shaker Bottle
- Color Light Brown
- Container Size 12 oz
- Spill Control - Fluids Absorbed Universal
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUGGIES Natural Care Sensitive Baby Wipes, 3.88 x 6.6, Unscented, White, 56 Wipes, 8PK (31803)
- GAIN FLINGS Gain Flings 16Pk (86750)
- REMCO Vikan Round Hand Brush- Stiff, Blue (38853)
- MYFRESH My fresh Air Freshener, Seaside Brze, PK36 (MYF)
- TOUGH GUY Septic Tank Treatment, 1 gal., Bottle (36MG04)
- HOWARD 1 Pt Orange Oil Fine Wood Polish (16222)
- PLEXI-CLEAN Blue Ribbon Plex-Clean Acrylic & Plastic Cleaner 16 oz Liquid (11070)
- NU-CALGON Coil Protectant, 1 qt, Bottle, Liquid (4148-32)
- NU-CALGON Coil Protectant, 1 gal, Bottle, Liquid (4148-08)
- FRONT 9 RESTORATION F9 Set (F9BC-C,F9EF-C,F9GK-C,F9DE-C)
- URNEX Coffee Machine Descaling Liquid, 14 oz Bottle (UBI70840)
- Tough Guy Specialty Cleaners