Zoro Homepage

Vacuum Bag, 2-ply, Paper Bag, 10 PK

  • Mfr # 48ZD77

  • Zoro # G4314199


product price: $31.29
/pk 10, $3.13/ea

Key Features

Reusable
Non-reusable
Material
Paper/Polyester Blend
Bag Type
2-ply
Filter Type
Paper Bag
Width
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48ZD77
Zoro #
G4314199
UPC #
00194484300654
Country of Origin
China

Dimensions

Width
12"
Height
1/2 in
Length
17 in
Width/Diameter
7 in

Details

Reusable
Non-reusable
Material
Paper/Polyester Blend
Bag Type
2-ply
Filter Type
Paper Bag
Item
Vacuum Bag
Efficiency
Micro Filtration
For Use With
ProTeam LineVacer, Rubbermaid 9VBP06 Back Pack
Bag Reusability
Non-Reusable
Ply Count
2-Ply
Filter Efficiency
Up to 99 % at 0.3 microns
Fits Vacuum Brand
ProTeam, Rubbermaid
For Vacuum Type
Backpack Vacuum
Fits Vacuum Models
9VBP06, LineVacer
Bag Pickup Type
Dry
Bag Product Grouping
Vacuum Bag
Bag Material
Paper
Bag Filtration Type
Standard

Description

Vacuum Bag, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Rubbermaid, Fits Vacuum Models 9VBP06, Bag Filtration Type Standard, Filter Efficiency Up to 99 Percent at 0.3 microns, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 1/2 in, Length 17 in, Width/Diameter 7 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.