Zoro Homepage

Vacuum Bag, Cotton, Cloth Filter

  • Mfr # 3ZJL5

  • Zoro # G2597515


product price: $25.19
/ea

Key Features

Reusable
Reusable
Material
Cloth
Bag Type
Cotton
Filter Type
Cloth Filter
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ZJL5
Zoro #
G2597515
UPC #
190735707623
Country of Origin
China

Dimensions

Height
4 in
Length
21 1/4 in
Width/Diameter
8 in

Details

Reusable
Reusable
Material
Cloth
Bag Type
Cotton
Filter Type
Cloth Filter
Item
Vacuum Bag
For Use With
Sanitaire Mfr. Model No. SC678, SC679, SC684, SC688, SC881, SC883, SC886, SC888, SC899, 300, 400, Pro12, Pro16, Powr-Flite PF70, PF757, PF1886,& PF1887
Fits Vacuum Models
SC600, SC800
Bag Reusability
Non-Reusable
Ply Count
1-Ply
Bag Product Grouping
Vacuum Bag
Bag Filtration Type
Standard
Fits Vacuum Brand
Sanitaire
For Vacuum Type
Upright Vacuum
Filter Efficiency
Up to 99 % at 0.3 microns
Bag Pickup Type
Dry
Bag Material
Cloth

Description

Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Sanitaire, Fits Vacuum Models SC600, SC800, Bag Filtration Type Standard, Filter Efficiency Up to 99 Percent at 0.3 microns, Bag Material Cloth, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 4 in, Length 21 1/4 in, Width/Diameter 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.