This item is Discontinued.

Tough Guy Wiper Roll Hydroentangled Fiber 11" x 13", Blue, 475 Sheets/PK 32KL19

Wiper Roll Hydroentangled Fiber 11" x 13", Blue, 475 Sheets/PK (Discontinued)

  • Mfr # 32KL19
  • Zoro # G8576547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32KL19
Zoro #
G8576547
UPC #
190735700228
Country of Origin
United States

Dimensions

Sheet Size
13 in x 11 in
Roll Length
530 ft
Sheet Length
13 in
Sheet Width
11 in

Details

Item
Dry Wipe Roll
Material
Hydro-entangled (HEF)
Color
Blue
Container Type
Jumbo Roll
Number of Sheets
475
Ply
1
Lint Level
Low Lint
Series
G80
For Use With
Mfr. No. 80579, 80596
Product Color
Blue
Product Series
Tough Guy G80
Minimum Cleanroom Standards
None
Wipe Type
General Purpose Wipe

Description

Dry Wipe Roll, Wipe Type General Purpose Wipe, Jumbo Perforated Roll, Product Series Tough Guy G80, Absorbency Level Super Heavy, Wet Strength Level Excellent, Blue, Minimum Cleanroom Standards None, Hydro-entangled (HEF), Lint Level Low Lint, Roll Length 530 ft, Sheet Length 13 in, Sheet Width 11 in, Number of Sheets 475, Ply 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.