Zoro Homepage

165ft Laser Distance Measurer

  • Mfr # TB-H2-LM-165-BT

  • Zoro # G116150559


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Length
1.3 in
Width
1.93 in
Height
5.98 in
Color
Black, Yellow
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-H2-LM-165-BT
Zoro #
G116150559
UPC #
810023383611
Country of Origin
China

Dimensions

Length
1.3 in
Width
1.93 in
Height
5.98 in

Details

Item
165' Laser Distance Measurer
Color
Black, Yellow
Material
Plastic

Description

ToughBuilt Bluetooth Laser Distance Measurer features a large color screen with viewfinder to display measured distances.


  • Digital Viewfinder with adjustable zoom to locate the laser point at far distances
  • Color screen to display measured distance
  • Color screen to display measured distance
  • Built-in inclinometer allows for advanced, calculated measurements and functions
  • Max distance of 165-ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.