Zoro Homepage

20 oz. ShockStop Steel Rip Hammer - Milled Face

  • Mfr # TB-H1-1SBR-S20X

  • Zoro # G716147362


product price: $79.25
/ea
Free Shipping & Returns

Key Features

Overall Length
1.26 in
Height
16.73 in
Color
Black, Yellow
Material
Steel
Width
5.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-H1-1SBR-S20X
Zoro #
G716147362
UPC #
810023387305
Country of Origin
China

Dimensions

Overall Length
1.26 in
Height
16.73 in
Width
5.71 in

Details

Item
Hammer - Milled Face
Color
Black, Yellow
Material
Steel

Description

The ToughBuilt ShockStop 20 oz. Steel Rip Hammer- Milled Face is part of our innovative line of steel hammers. Utilizing leading-edge ShockStop technology, this ToughBuilt hammer cuts down recoil and absorbs felt vibration. A forged head ensures durability while the enlarged face prevents misses. The high-velocity design ensures that each strike delivers maximum power. A magnetic nail starter makes placement simple and intuitive with a deep magnetic top channel for setting.


  • The innovative ShockStopTM head design substantially reduces felt recoil and diminishes fatigue
  • Precision-forged and tempered steel head engineered for robust strength
  • Precision-forged and tempered steel head engineered for robust strength
  • Larger striking face was developed to minimize missed strikes
  • Rubber-overmolded handle absorbs vibration and increases grip stability
  • Magnetic nail starter provides easier nail placement, increasing precision, and efficiency
  • Backed by a Limited Lifetime Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.