Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, 48-32 in, Blk/Ylw, 4.75 inW

  • Mfr # TB-CT-102-3P

  • Zoro # G716045309


product price: $67.29
/ea

Key Features

Number of Pockets
10
Features
No-Snag Hidden-Seam Design
Includes
(2) Extreme-Duty Hammer Loops, (3) Large-Capacity Pockets, ClipTech Hub, Framer Pouch, Integrated Kickstand, Modular Hammer Loop, Prybar Loop, Tape Measure Clip
Belt Type
Tool Belt
Tool Holder Type
(2) Hammer Loops, Prybar Loop, Tape Measure Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-CT-102-3P
Zoro #
G716045309
UPC #
810023381402
Country of Origin
China

Dimensions

Belt Width
4 3/4 in
Maximum Waist Size
48 in
Minimum Waist Size
32 in

Details

Number of Pockets
10
Features
No-Snag Hidden-Seam Design
Includes
(2) Extreme-Duty Hammer Loops, (3) Large-Capacity Pockets, ClipTech Hub, Framer Pouch, Integrated Kickstand, Modular Hammer Loop, Prybar Loop, Tape Measure Clip
Belt Type
Tool Belt
Item
Pro Framer Tool Belt Set, PK 3
Tool Holder Type
(2) Hammer Loops, Prybar Loop, Tape Measure Clip
Includes Belt
Belt Included
Belt Color
Black, Yellow
Removable Pouches
Removable
Series
ClipTech
Number of Pouches
1
Belt Adjustment Type
Buckle
Number of Tool Holders
10
Pouch Closure Type
Clip
Primary Application
Contractor, Tradesman
Padded
Padded
Belt Buckle Type
Interlocking

Description

Pro Framer Tool Belt Set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.