Zoro Homepage

Belt, Black/Orange, Polyester

  • Mfr # TB-CT-42-2BES

  • Zoro # G605303121


product price: $11.15
/ea

Key Features

Material
Polyester
Tool Storage Type Included
Belt
Color
Black/Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-CT-42-2BES
Zoro #
G605303121
UPC #
856342005698
Country of Origin
China

Details

Material
Polyester
Tool Storage Type Included
Belt
Color
Black/Orange

Description

The ToughBuilt Padded Work Belt adjusts to fit waist sizes from 32 to 48 inches while eliminating excess belt-length. It is great for work or anytime you need lower back support. The padded material provides a comfortable fit, stress points are reinforced and the durable 1680D fabric withstands the toughest conditions.


  • • Compatible with all ClipTech pouches
  • • Pre-assembled
  • • Won't fray with continued use
  • • Padded material for comfort
  • • Customizable belt design
  • • Quick-release buckle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.