Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ClipTechHubs, Black, Yellow, Plstc/Stl, 3PK

  • Mfr # TB-CT-150

  • Zoro # G016045214


product price: $7.99
/pk 3, $2.66/ea

Key Features

Color
Black, Yellow
Material
Plastic (Body), Steel (Pin)
Series
TB-CT
Overall Height
3 3/16 in
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-CT-150
Zoro #
G016045214
UPC #
856342005704
Country of Origin
China

Dimensions

Overall Height
3 3/16 in
Overall Width
1 in
Overall Length
2 1/8 in

Details

Color
Black, Yellow
Material
Plastic (Body), Steel (Pin)
For Use With
Pouches
Series
TB-CT
Item
ToughBuilt ClipTech Hubs 3-pc, pk 3
Compatible with Manufacturer Model No.
TB-53, TB-CT-02, TB-CT-104, TB-CT-106A, TB-CT-114, TB-CT-150, TB-CT-34, TB-CT-36-M7
Includes Mounting Hardware
Mounting Hardware Included
Total Load Capacity
3.7 lb

Description

ToughBuilt ClipTech Hubs 3-pc, pk 3, Color Black, Yellow, Compatible with Grainger Part Number 857FZ9, 857G01, 857G02, 857G03, 857G05, 857G06, 857G07, Compatible with Manufacturer Model No. TB-53, TB-CT-02, TB-CT-104, TB-CT-106A, TB-CT-114, TB-CT-150, TB-CT-34, TB-CT-36-M7, For Use With Pouches, Includes Not Applicable, Includes Mounting Hardware Mounting Hardware Included, Material Plastic (Body), Steel (Pin), Overall Height 3 3/16 in, Overall Length 2 1/8 in, Overall Width 1 in, Series TB-CT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.