Zoro Homepage

Open Handle Shears

  • Mfr # TB-H4-70-10-LR

  • Zoro # G316147366


product price: $27.99
/ea

Key Features

Overall Length
0.83 in
Blade Material
Steel
Tool Height
10.28 in
Color
Black, Yellow
Tool Width
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-H4-70-10-LR
Zoro #
G316147366
UPC #
840353700154
Country of Origin
China

Dimensions

Overall Length
0.83 in
Tool Height
10.28 in
Tool Width
3.7 in

Details

Blade Material
Steel
Item
Open Handle Shears
Color
Black, Yellow

Description

  • Precision-machined blades for sharpness
  • Sliding lock easily locks the spring-assisted mechanism for storage
  • Sliding lock easily locks the spring-assisted mechanism for storage
  • Titanium blade coating for longevity
  • Serrated edge on the bottom blade better grips material
  • Ergonomic bi-material soft-touch grips for all-day comfort and control
  • Can be used for landscaping, flooring, roofing, siding, and more

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.