Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reload Utility Knife + 2 Blade Mags

  • Mfr # TB-H4S2-03

  • Zoro # G405290676


product price: $30.89
/ea
Sold in multiples of 6 for $185.34

Key Features

Material
Aluminum Alloy + Zinc Alloy
Length
6.65
Overall Width
1.8
Width
1.8
Depth
1.02
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-H4S2-03
Zoro #
G405290676
UPC #
810023383253
Country of Origin
China

Dimensions

Overall Length
1.02
Length
6.65
Overall Width
1.8
Width
1.8
Depth
1.02

Details

Item
Knife - Specialty
Material
Aluminum Alloy + Zinc Alloy

Description

The Reload Utility Knife is magazine-based and allows for quick, easy and safe blade changes. Each "mag" includes 5 double-sided disposable blades. An extra refillable mag includes 5 hook blades to cover your cutting needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.