Shop All Tool Bags, Backpacks & Totes
Toughbuilt
Tool Bag, Bags, Polyester
Mfr # TB-77-12
Zoro # G005290663
product price: $12.45
/ea
Sold in multiples of 6 for $74.70
$74.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Material Polyester
- Features Bags
- Overall Width 13.39
- Length 9.06
Product Information
- Brand Toughbuilt
- MFR # TB-77-12
- Zoro # G005290663
- UPC # 810023381488
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Overall Width | 13.39 |
Length | 9.06 |
Depth | 1.97 |
Width | 14.17 |
Overall Height | 9.06 |
Overall Length | 7.48 |
Details
Description
ToughBuilt's 12"Builder Bag is designed to make organizing and carrying your tools and supplies a whole lot easier. Its roomy interior and large outer opening are excellent for storing and accessing big tools, while three outer side pockets will keep your smaller essentials organized and easy to find. The padded shoulder strap ensures a comfortable carry, and the sturdy 900D construction is made to stand up to the bumps and scrapes of your most demanding jobs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 3/8" x 7/16" (F1214)
- DIABLO 4.5"x17" SDS-Max Clay Spade (DMAMXCH1010)
- MILWAUKEE TOOL 3" Grease Cutter For 1-1/4" Sectional Cable (48-53-4837)
- RHINO Throttle Valve Kit, Screen Fitting (600000)
- TOUGHBUILT Tool Bag, Bags, PP + PE Plastic (TB-CT-61-14)
- TOUGHBUILT Tool Backpack (TB-66C)
- TOUGHBUILT Tote, Totes, Polyester (TB-83B-15)
- TOUGHBUILT 20" Massive Mouth Bag (TB-60-20)
- TOUGHBUILT Tool Bag, Bags, PP + PE Plastic (TB-CT-61-18)
- TOUGHBUILT Large Massive Mouth (TB-CT-62-16A)
- MILWAUKEE TOOL Tool Bag, Tool Bag, Black, Red, Ballistic, 65 Pockets (48-22-8316)
- Toughbuilt Tool Bags, Backpacks & Totes