Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Toughtested 15-Watt MagSafe Compatible Wireless Dash/Windshield Magnetic Phone Mount TT-4S-WCMAG

15-Watt MagSafe Compatible Wireless Dash/Windshield Magnetic Phone Mount (Discontinued)

  • Mfr # TT-4S-WCMAG
  • Zoro # G415576739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-4S-WCMAG
Zoro #
G415576739
UPC #
758302181346
Country of Origin
China

Details

Item
Windshield & Dash Mounts
Includes
Mount, 15W wireless charger
Color
Black

Description

The 15-Watt MagSafe Compatible Wireless Dash/Windshield Magnetic Phone Mount from ToughTested is compatible with most Apple or Android devices. The added MagTough connect ring is convenient or phones with protective cases. The pressure lock suction sytem means it can be securely mounted on your dash, windshield, or any other smooth surface. The fully adjustable pivot-flex design makes for optimal placement and adjustability in all vehicles.


  • 15 watts of fast wireless charging
  • MagSafe compatible
  • charges Apple or Android device
  • MagTough magnetic technology for strong magnetic docking system works with most phones
  • Pressure lock suction system allows for secure mounting on dash, windshield, or other smooth surfaces
  • Added MagTough connect ring for phones with protective case
  • Fully adjustable pivot-flex design for optimal placement and adjustability in all vehicles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.