Zoro Homepage

Elmasonic P30H Advanced Dual Freq Ultrasonic Cleaner, Heater/Timer/Digital Display/4 Modes, .75 gal

  • Mfr # 103 3218

  • Zoro # G408589586


product price: $2,286.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103 3218
Zoro #
G408589586
UPC #
-
Country of Origin
Germany

Description

Manufacturer part # 103 3218 p digital ultrasonic cleaner, versatile with dual frequency and variable power the elmasonic p ultrasonic bath offers unprecedented control over the mixing or cleaning process. This ultrasonic cleaner series is ideal for a broad range of tasks from high intensity sample dispersion to cleaning of fragile instruments. extremely powerful mixing and cleaning fully adjustable power - 7 levels from 30% - 100% 4 modes: cleaning, dissolving, degassing, intense mixing/cleaning dual frequency- 37 khz standard, 80 khz delicate convenient digital display of all parameters the elmasonic p ultrasonic cleaner is considerably more powerful than conventional ultrasonic units. If full power is too strong, the power is variable from 30-100% in 10% increments. Temperature is adjustable from 30c to 80c; the timer can be set from 1-60 minutes or for continuous operation. The unit turns off automatically after 12 hours of continuous operation for safety. All models have a rear drain with a convenient side valve. the elma ultrasonic p line features four ultrasonic modes: standard for mixing, sweep for cleaning, degas, and pulse. Sweep mode produces a continuous slight variation of frequency to provide uniform and thorough cleaning. Pulse mode produces intermittent spikes of additional ultrasonic power to dissolve nearly insoluble samples or to remove tenacious contaminants. Microprocessor control ensures that this sonic cleaner gives reproducible performance from run to run. The tank cover can be flipped over and used as a drip tray. dependable, state-of-the-art elma ultrasonic cleaners are made in germany. certifications: ce, ul, csa, iso9001, iso13485. ordering information: all models include covers. Baskets and other accessories are ordered separately. Includes plastic cover.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.