Kids Cookbook, Cooking Apron and Hat Set with Pocket for Boys and Girls, Ages 4-10
- Mfr # LE-BI8T-52OL
- Zoro # G810606901
Key Features
Specifications
Details
- MFR #
- LE-BI8T-52OL
- Zoro #
- G810606901
- UPC #
- 856021007265
- Country of Origin
- China
- Color
- White
- Includes
- Kids Cookbook, Cooking Apron and Hat Set
Description
Tovla Jr. Small Kids Chef Apron and Hat Set- Breathable and Comfortable to Wear-Made of Premium Quality Cotton. If your little one is dreaming of working in a busy kitchen and you need a breathable and comfortable apron and chefs hat for her/him? If so, then Tovla Jr.s kitchen kid's Chef Hat and Apron Set is perfect for your junior. It is designed in true size, our set is ideal. Tovla Jr.s Chef Apron and Hat Set are manufactured according to all kitchen environments, made of premium quality cotton material which is breathable, comfortable to wear, and prevents the build-up of excess heat. Chef Cap has high-quality elastic which doesnt loose for years, easily adjust the heat for the perfect fit that resists slipping and sliding when bending or leaning in the kitchen. The set is non-irritating wear in the most fun and energetic kitchens! Watch your childs imagination come to life with a professional apron and chef hat gift set.
- •KIDS CHEF HAT APRON SET HIGH-QUALITY AND LONG LASTING: White Kids chef aprons and chef hat are made of premium quality of cotton blend which is not only stylish but also your child can cook in comfort while wearing Chef Apron and Hat. Well made, high-quality stitching and a front adjustable neck strap, durable and lightweight.
- •MULTI-PURPOSE APRON: This white chef apron and hat set with neck strap and tie back can fit easily to all different heights. 2 front pockets are convenient for kids to hold accessories for cooking and baking, craft painting tools or other small gadgets.
- •IDEAL GIFT FOR KIDS: This cute small chef apron and hat set is great idea to gift your kids, motivate them to study cooking, baking, painting, gardening or doing other housework. This can be amazing cute child chef costume set for wonderful birthday and holiday gifts.
- •UNISEX COLOR: This white chef apron and hat set is designed for both girls and boys.
- •PERFECT FOR 4-10 YEARS OLD LITTLE CHEF AND MACHINE WASHABLE: The aprons measure 21”L x 19”W which is perfect size for 4-10 years old child. Secondly, this unisex chef set is machine washable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.