Shop TOW-ALL
See all product information
Create Account
2" X 20', 2 PLY, POLYESTER RECOVERY STRAP
- Mfr # RS1806TGX20
- Zoro # G522935405
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
20 ft
Attachment Style
Double Reinforced Eye
Assembly Break Strength
19,200 lb
Standards
CVSA, FMCSA, U.S. DOT
Duty Capacity
Heavy Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS1806TGX20
- Zoro #
- G522935405
- UPC #
- 697886002178
- Country of Origin
- United States
- Attachment Style
- Double Reinforced Eye
- Assembly Break Strength
- 19,200 lb
- Standards
- CVSA, FMCSA, U.S. DOT
- Duty Capacity
- Heavy Duty
- Color
- Silver
- Features
- Backup Attachment Points in Each Eye, Each Eye Has a Cordura-Lined Bearing Point for Longer Sling Life, SPUL Towing
- Item
- Recovery Strap
- Number of Ply
- 1
- Working Load Break Strength
- 19,200 lb
- Number of Straps
- 1
- Material
- Polyester
- Shell Material
- Polyester
- Wire Color
- Silver
- Traction Material
- Polyester
Dimensions
- Wire Rope Length
- 20 ft
- Overall Width
- 6 in
- Size
- 20 ft
- Overall Length
- 20 ft
- Length
- 20 ft
- Fits Chest Size
- Backup Attachment Points in Each Eye, Each Eye Has a Cordura-Lined Bearing Point for Longer Sling Life, SPUL Towing
- Bottle Size
- 20 ft
- Size - Alpha
- 20 ft
- Container Size
- 20 ft
Description
Recovery Strap, Attachment Style Double Reinforced Eye, Duty Capacity Heavy Duty, Number of Ply 1, Overall Length 20 ft, Overall Width 6 in, Color Silver, Number of Straps 1, Material Polyester, Grade Not Applicable, Working Load Break Strength 19,200 lb, Assembly Break Strength 19,200 lb, Standards CVSA, FMCSA, U.S. DOT, Features Backup Attachment Points in Each Eye, Each Eye Has a Cordura-Lined Bearing Point for Longer Sling Life, SPUL Towing, Hook Type Not Applicable, Size 20 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.