Shop TOW-ALL
See all product information
Create Account
6" X 20', 2 PLY, POLYESTER RECOVERY STRAP
- Mfr # RS2802TGX30
- Zoro # G722935403
product price:Â
$
94.29
/ea
Key Features
Color
Silver
Size
30 ft
Number of Ply
2
Working Load Break Strength
12,800 lb
Attachment Style
Double Reinforced Eye
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS2802TGX30
- Zoro #
- G722935403
- UPC #
- 697886002184
- Country of Origin
- United States
- Color
- Silver
- Number of Ply
- 2
- Working Load Break Strength
- 12,800 lb
- Item
- Recovery Strap
- Attachment Style
- Double Reinforced Eye
- Assembly Break Strength
- 12,800 lb
- Standards
- CVSA, FMCSA, U.S. DOT
- Material
- Polyester
- Features
- Backup Attachment Points in Each Eye, Each Eye Has a Cordura-Lined Bearing Point for Longer Sling Life, SPUL Towing
- Duty Capacity
- Heavy Duty
- Number of Straps
- 1
- Shell Material
- Polyester
- Wire Color
- Silver
- Traction Material
- Polyester
Dimensions
- Size
- 30 ft
- Overall Width
- 2 in
- Wire Rope Length
- 30 ft
- Overall Length
- 30 ft
- Length
- 30 ft
- Fits Chest Size
- Backup Attachment Points in Each Eye, Each Eye Has a Cordura-Lined Bearing Point for Longer Sling Life, SPUL Towing
- Bottle Size
- 30 ft
- Size - Alpha
- 30 ft
- Container Size
- 30 ft
Description
Recovery Strap, Attachment Style Double Reinforced Eye, Duty Capacity Heavy Duty, Number of Ply 2, Overall Length 30 ft, Overall Width 2 in, Color Silver, Number of Straps 1, Material Polyester, Grade Not Applicable, Working Load Break Strength 12,800 lb, Assembly Break Strength 12,800 lb, Standards CVSA, FMCSA, U.S. DOT, Features Backup Attachment Points in Each Eye, Each Eye Has a Cordura-Lined Bearing Point for Longer Sling Life, SPUL Towing, Hook Type Not Applicable, Size 30 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.