Shop TOW TUFF
See all product information
Create Account
1000 lb. Trailer Dolly C Series
- Mfr # TMD-1000C2
- Zoro # G623085221
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Wheel Base
30.1" wide
Construction
Solid Steel Frame
Includes
Trailer Dolly
Dual Adjust
Move Forward and Back With 4 Adjustments In 1" Increments
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TMD-1000C2
- Zoro #
- G623085221
- UPC #
- 832830005791
- Country of Origin
- Viet Nam
- Color
- Black
- Wheel Base
- 30.1" wide
- Construction
- Solid Steel Frame
- Includes
- Trailer Dolly
- Dual Adjust
- Move Forward and Back With 4 Adjustments In 1" Increments
- Material
- Steel
- For Use With
- 2" Couplers
- Item
- Trailer Dolly
- Flat Free Tires
- Two, 15" Flat Free Tires
- Capacity
- 1000 lbs
- Application
- Trailer Dolly
- Swivel Caster
- 10" Swivel Caster
- Finish
- Powder Coat
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.