Zoro Homepage

Tow Tuff TMD-600AFF Adjustable Trailer Dolly

  • Mfr # TMD-600AFF

  • Zoro # G903968497


product price: $171.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMD-600AFF
Zoro #
G903968497
UPC #
832830002752
Country of Origin
China

Description

Tow Tuff - The leading manufacturer of high-quality authentic products for the garden. We offer a wide variety of products Aluminium Cargo Carrier, Aluminium Folding Ramp, and Adjustable Trailer Dolly. Our products are designed to ensure that you get the maximum towing power. Our exclusive design is ideal for moving trailers easily. We make your work easy by providing products which are easy to maintain and handle.

Features
  • Easily moves most 2 wheeled trailers
  • Hammertone powder coat finish
  • Adjustable ball height from 15 3/8" to 24 3/8
Specifications
  • Dimension: 7" H x 13.3" W x 41.7" L
  • Weight: 31 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.