Shop TOWA
See all product information
Create Account
Oil Resistant PVC Glove with DuPont Kevlar Liner and Rough Grip, 12PK
- Mfr # 58-8658K/L
- Zoro # G124203063
product price:Â
$
255.99
/pk of 12, $21.33/ea
Free Shipping & Returns
Key Features
Color
Blue
Glove Materials
Kevlar
Application
Chemical Processing Oil Refining Petrochemical Refining Plant Maintenance Handling Equipment and Abrasive Materials Coated with Oils, Grease and Acids
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58-8658K/L
- Zoro #
- G124203063
- UPC #
- -
- Country of Origin
- China
- Color
- Blue
- Glove Materials
- Kevlar
- Application
- Chemical Processing Oil Refining Petrochemical Refining Plant Maintenance Handling Equipment and Abrasive Materials Coated with Oils, Grease and Acids
Dimensions
- Glove Size
- L
Description
Dupont Kevlar fiber construction provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity, Oil and liquid-resistant, staying soft and strong even after exposure to machine oils, Seamless knit construction protects hands without sacrificing comfort or dexterity, Straight cuff adds additional length to protect the forearm from liquid run-off , Rough coated palm provides a great grip, Seamless Kevlar liner provides excellent cut resistance
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.