Shop TOWA
See all product information
Create Account
Cold Resistant PVC Glove w/Detachable Acrylic Liner and Sandy Coating, Insulated&Waterproof, 12PK
- Mfr # 58-8658DL/XXL
- Zoro # G724212090
product price:Â
$
274.99
/pk of 12, $22.92/ea
Free Shipping & Returns
Key Features
Color
Blue
Glove Materials
Interlock Terry Cloth
Application
Chemical Processing Oil Refining Petrochemical Refining Plant Maintenance Handling Equipment and Abrasive Materials Coated with Oils, Grease and Acids
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58-8658DL/XXL
- Zoro #
- G724212090
- UPC #
- -
- Country of Origin
- China
- Color
- Blue
- Glove Materials
- Interlock Terry Cloth
- Application
- Chemical Processing Oil Refining Petrochemical Refining Plant Maintenance Handling Equipment and Abrasive Materials Coated with Oils, Grease and Acids
Dimensions
- Glove Size
- 2XL
Description
Sandy finish provides good grip in wet and slippery conditions, Cold-resistant outer shell, Seamless knit construction protects hands without sacrificing comfort or dexterity, Detachable insulated 7 gauge orange terry cloth liner, Foam insulation keeps hands warm and dry, Liquid-proof
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.