This item is Discontinued.

Towels Usa 3 x 32 x 74 in. Teddy Bear Bunk Mattress Cover; Chocolate TO1589892

3 x 32 x 74 in. Teddy Bear Bunk Mattress Cover; Chocolate (Discontinued)

  • Mfr # TO1589892
  • Zoro # G703785041
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TO1589892
Zoro #
G703785041
UPC #
780997803418
Country of Origin
China

Description

has developed a range of levelling and stabilization solutions to enhance every rv set up. We’ve made it faster, easier and simpler to get your rv up and running at the campsite and to maintain a stable and safe foundation for the rv lifestyle.

Features
  • Teddy bear bunk mattress cover
Specifications
  • Color: Chocolate
  • Material: Polyurethane Synthetic Fiber
  • Waterproof: No
  • Installation Type: Elastic Corners
  • Size: 3 x 32 x 74 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.