Shop TOWER SEALANTS
See all product information
Create Account
ACCURA PLUS Silicone Sealant, White, 7 to 14 days Curing, 40 to 140 deg F, 10.1 fl-oz Tube
- Mfr # TS-00031
- Zoro # G014657846
product price:Â
$
7.15
/ea
Sold in multiples of 12 for
$85.80
Key Features
Full Cure Time
7 to 14 days
Color
White
Adhesive Grouping
Sealant
Container Size
10.1 fl-oz
Working Time
45 min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TS-00031
- Zoro #
- G014657846
- UPC #
- 843034000314
- Country of Origin
- United States
- Full Cure Time
- 7 to 14 days
- Item
- Silicone Sealant
- Color
- White
- Adhesive Grouping
- Sealant
- Working Time
- 45 min
- Series
- ACCURA PLUS
- Sealant Base
- SiliconeÂ
- Application
- Brick Ceramic Concrete Glass Marble Masonry Metal Porcelain Tile Wood
- Container Type
- Tube
Dimensions
- Container Size
- 10.1 fl-oz
Description
ACCURA PLUS is a pro-grade siliconized acrylix. It has elastomeric qualities and forms a durable, flexible, airtight, weather-resistant seal. Air-free filling allows for smooth and easy applications. It offers good paintability and resists rust bleed-through. It is value priced and designed to be used for extreme applications.
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Ethylene glycol (ingested),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.