22in rechargeable, yellow, magnetic, LED wireless tow light w/hardwire transmitter.

  • Mfr # TM22Y-HW

  • Zoro # G310387317


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Battery
rechargeable
Magnetic
yes
Light Color
yellow
Overall Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM22Y-HW
Zoro #
G310387317
UPC #
816601023627
Country of Origin
United States

Dimensions

Overall Length
22 in

Details

Item
wireless tow light w/hardwire transmitter
Battery
rechargeable
Magnetic
yes
Light Color
yellow

Description

TheTM22YSunlightis TowMatesBEST SELLINGwireless tow light measuring in at 22in wide and contains 14 LEDs providing stop, tail, and turn signals wirelessly. The TM22G has 90LB pull magnets with rubber boots to prevent scratching. This unit is not compatible with the iMon reminder system. System includes light, hardwire transmitter, and 12V DC charge cord.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.