This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PLC100T-RRC
Zoro #
G2020736
UPC #
-
Country of Origin
United States
Dimensions
Cord Length
6"
Details
Flashes per Minute
46 to 600
Number of LEDs
10
Includes
(10) LEDs, 6 in Cord
Power Source
12 to 24V DC
Current Drawn
0.7 A
Housing Material
Polycarbonate
Flash Type
10 Flash Patterns
Features
375 Lumen 50,000 hr Life Lamp
Item
LED Flashing Strip
Rating
NEMA 6
Lens Material
Polycarbonate
Current
0.7A
Number of Bulbs
10
Lamp Life
50,000 hr
Light Type
Clearance Light
Maximum Brightness
375 lm
Description
LED Flashing Strip, Light Type Clearance Light, Current 0.7A, Flashes per Minute 46 to 600, Housing Material Polycarbonate, Includes (10) LEDs, 6 in Cord, Lamp Life 50,000 hr, Lens Material Polycarbonate, Maximum Brightness 375 lm, Number of Bulbs 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.