LED Flashing Strip, 10 Pattern, Red/Clear

  • Mfr # PLC100RRC

  • Zoro # G2022215


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Features
375 Lumen 50,000 hr Life Lamp
Rating
NEMA 6
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Current Drawn
0.7 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PLC100RRC
Zoro #
G2022215
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
6"

Details

Features
375 Lumen 50,000 hr Life Lamp
Rating
NEMA 6
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Current Drawn
0.7 A
Item
LED Flashing Strip
Flashes per Minute
46 to 600
Flash Type
10 Flash Patterns
Includes
(10) LEDs, 6 in Cord
Number of LEDs
10
Power Source
12 to 24V DC
Lamp Life
50,000 hr
Light Type
Clearance Light
Number of Bulbs
10
Maximum Brightness
375 lm
Current
0.7A

Description

LED Flashing Strip, Light Type Clearance Light, Current 0.7A, Flashes per Minute 46 to 600, Housing Material Polycarbonate, Includes (10) LEDs, 6 in Cord, Lamp Life 50,000 hr, Lens Material Polycarbonate, Maximum Brightness 375 lm, Number of Bulbs 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.